Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

27/64" Cobalt 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0112380
  • Mfr #: R10CO27/64

$10.90

  • Drill Bit Dimension Type: Fractional Inch
  • Point Type: Self Centering Split Point
  • Shank Dia.: 27/64"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R10CO27/64 Specifications

  • Zoro #: G0112380
  • Mfr #: R10CO27/64
Drill Bit Dimension Type: Fractional Inch Point Type: Self Centering Split Point
Shank Dia.: 27/64" Coolant Through: No
Drill Bit Finish: Bronze Oxide Drill Bit Grouping: Drill Bit
Drill Bit Point Angle: 135 Degrees Item: HSS-E Jobber Drill,Bronze,27/64"
Drill Bit Size: 27/64" Cutting Direction: Right Hand
Material: Cobalt Drill Bit Material: Cobalt
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS-E Jobber Drill,Bronze,27/64 In.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R10CO27/64