Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5/16" Cobalt 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0112347
  • Mfr #: R10CO5/16

$6.47 /ea

Order in multiples of 2

  • Drill Bit Size: 5/16"
  • Drill Bit Finish: Bronze Oxide
  • Item: HSS-E Jobber Drill,Bronze,5/16"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R10CO5/16 Specifications

  • Zoro #: G0112347
  • Mfr #: R10CO5/16
Drill Bit Size: 5/16" Drill Bit Finish: Bronze Oxide
Item: HSS-E Jobber Drill,Bronze,5/16" Drill Bit Dimension Type: Fractional Inch
Coolant Through: No Drill Bit Material: Cobalt
Drill Bit Grouping: Drill Bit Drill Bit Point Angle: 135 Degrees
Point Type: Self Centering Split Point Shank Dia.: 5/16"
Material: Cobalt Cutting Direction: Right Hand
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS-E Jobber Drill,Bronze,5/16 In.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R10CO5/16