Shop Alternate Products
This Product is Discontinued
Precision Twist Drill
6.80mm Cobalt 135 Deg. Jobber Length Drill Bit (Discontinued)
Mfr # 2ACO6.8
Zoro # G0092500
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 6.80mm
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt