Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

7.00mm Cobalt 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0092327
  • Mfr #: 2ACO7.0

$8.23 /ea

Order in multiples of 12

Details
  • Shank Dia.: 7mm
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Size: 7.00mm
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Precision Twist Drill #2ACO7.0 Specifications

  • Zoro #: G0092327
  • Mfr #: 2ACO7.0
Shank Dia.: 7mm Drill Bit Grouping: Drill Bit
Drill Bit Size: 7.00mm Drill Bit Material: Cobalt
Drill Bit Finish: Bronze Oxide Item: HSS-E Jobber Drill,Bronze,7mm
Cutting Direction: Right Hand Point Type: Self Centering Split Point
Coolant Through: No Drill Bit Point Angle: 135 Degrees
Material: Cobalt Drill Bit Dimension Type: Metric
Country of Origin (subject to change): Brazil

Description

Jobber drill bits come in 4 different measurement systems, fractional, number and letter, mechanical and wire. Here is some additional information about this HSS-E Jobber Drill,Bronze,7mm : DRILL BIT SIZE: 7.00mm, DRILL BIT MATERIAL: Cobalt, DRILL BIT DIMENSION TYPE: Metric

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #2ACO7.0