Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cobalt 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0113832
  • Mfr #: R15COG

$4.87 /ea

Order in multiples of 2

  • Item: HSS-E Jobber Drill,Bronze,G
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Finish: Bronze Oxide
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R15COG Specifications

  • Zoro #: G0113832
  • Mfr #: R15COG
Item: HSS-E Jobber Drill,Bronze,G Drill Bit Grouping: Drill Bit
Drill Bit Finish: Bronze Oxide Drill Bit Size: G
Shank Dia.: 0.2610" Cutting Direction: Right Hand
Material: Cobalt Drill Bit Material: Cobalt
Drill Bit Dimension Type: Letter Point Type: Self Centering Split Point
Drill Bit Point Angle: 135 Degrees Coolant Through: No
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS-E Jobber Drill,Bronze,G

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R15COG