Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#25 Cobalt 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0115661
  • Mfr #: R18CON25

$2.13 /ea

Order in multiples of 4

  • Drill Bit Dimension Type: Wire
  • Material: Cobalt
  • Shank Dia.: 0.1495"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R18CON25 Specifications

  • Zoro #: G0115661
  • Mfr #: R18CON25
Drill Bit Dimension Type: Wire Material: Cobalt
Shank Dia.: 0.1495" Drill Bit Grouping: Drill Bit
Drill Bit Finish: Bronze Oxide Drill Bit Material: Cobalt
Item: HSS-E Jobber Drill,Bronze,N25 Drill Bit Size: #25
Drill Bit Point Angle: 135 Degrees Cutting Direction: Right Hand
Coolant Through: No Point Type: Self Centering Split Point
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS-E Jobber Drill,Bronze,N25

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R18CON25