Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#36 Cobalt 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0124859
  • Mfr #: R89CON36
$2.39 /ea

Order in multiples of 12

  • Drill Bit Material: Cobalt
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Size: #36
See full product details
Orders over $75 ship free.

Precision Twist Drill #R89CON36 Specifications

  • Zoro #: G0124859
  • Mfr #: R89CON36
Drill Bit Material: Cobalt Drill Bit Grouping: Drill Bit
Drill Bit Size: #36 Item: HSS-E Jobber Drill,Bronze,N36
Point Type: Self Centering Split Point Material: Cobalt
Shank Dia.: 0.1065" Coolant Through: No
Drill Bit Point Angle: 135 Degrees Cutting Direction: Right Hand
Drill Bit Dimension Type: Wire Drill Bit Finish: Bronze Oxide
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS-E Jobber Drill,Bronze,N36

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R89CON36