Shop Alternate Products
This Product is Discontinued
Precision Twist Drill
#49 Cobalt 135 Deg. Jobber Length Drill Bit (Discontinued)
Mfr # R18CON49
Zoro # G0115923
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #25
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt