Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#50 Cobalt 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0115908
  • Mfr #: R18CON50

$1.51 /ea

Order in multiples of 12

  • Drill Bit Dimension Type: Wire
  • Coolant Through: No
  • Drill Bit Finish: Bronze Oxide
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R18CON50 Specifications

  • Zoro #: G0115908
  • Mfr #: R18CON50
Drill Bit Dimension Type: Wire Coolant Through: No
Drill Bit Finish: Bronze Oxide Drill Bit Point Angle: 135 Degrees
Number of Pieces: 1 Shank Dia.: 0.0700"
Cutting Direction: Right Hand Item: HSS-E Jobber Drill,Bronze,N50
Drill Bit Material: Cobalt Drill Bit Grouping: Drill Bit
Drill Bit Size: #50 Material: Cobalt
Point Type: Self Centering Split Point Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Jobber drill bits come in 4 different measurement systems, fractional, number and letter, mechanical and wire. Here are some important details for the HSS-E Jobber Drill,Bronze,N50 : DRILL BIT SIZE: #50, DRILL BIT MATERIAL: Cobalt, DRILL BIT DIMENSION TYPE: Wire

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R18CON50