Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#51 Cobalt 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0115993
  • Mfr #: R18CON51

$1.57 /ea

Order in multiples of 5

  • Drill Bit Size: #51
  • Drill Bit Dimension Type: Wire
  • Drill Bit Grouping: Drill Bit
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R18CON51 Specifications

  • Zoro #: G0115993
  • Mfr #: R18CON51
Drill Bit Size: #51 Drill Bit Dimension Type: Wire
Drill Bit Grouping: Drill Bit Drill Bit Point Angle: 135 Degrees
Cutting Direction: Right Hand Point Type: Self Centering Split Point
Shank Dia.: 0.0670" Drill Bit Finish: Bronze Oxide
Coolant Through: No Item: HSS-E Jobber Drill,Bronze,N51
Material: Cobalt Drill Bit Material: Cobalt
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

HSS-E Jobber Drill,Bronze,N51

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R18CON51