Shop Alternate Products
This Product is Discontinued
Precision Twist Drill
#55 Cobalt 135 Deg. Jobber Length Drill Bit (Discontinued)
Mfr # R18CON55
Zoro # G0115853
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #1
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt