Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#7 Cobalt 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0116258
  • Mfr #: R18CON7

$3.36 /ea

Order in multiples of 3

  • Cutting Direction: Right Hand
  • Coolant Through: No
  • Drill Bit Material: Cobalt
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R18CON7 Specifications

  • Zoro #: G0116258
  • Mfr #: R18CON7
Cutting Direction: Right Hand Coolant Through: No
Drill Bit Material: Cobalt Item: HSS-E Jobber Drill,Bronze,N7
Drill Bit Grouping: Drill Bit Shank Dia.: 0.2010"
Drill Bit Dimension Type: Wire Point Type: Self Centering Split Point
Drill Bit Finish: Bronze Oxide Drill Bit Point Angle: 135 Degrees
Material: Cobalt Drill Bit Size: #7
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS-E Jobber Drill,Bronze,N7

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R18CON7