Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cobalt 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0114088
  • Mfr #: R15COQ

$7.78

  • Cutting Direction: Right Hand
  • Material: Cobalt
  • Item: HSS-E Jobber Drill,Bronze,Q
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R15COQ Specifications

  • Zoro #: G0114088
  • Mfr #: R15COQ
Cutting Direction: Right Hand Material: Cobalt
Item: HSS-E Jobber Drill,Bronze,Q Drill Bit Size: Q
Drill Bit Finish: Bronze Oxide Drill Bit Dimension Type: Letter
Drill Bit Material: Cobalt Shank Dia.: 0.3320"
Point Type: Self Centering Split Point Drill Bit Grouping: Drill Bit
Coolant Through: No Number of Pieces: 1
Drill Bit Point Angle: 135 Degrees Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS-E Jobber Drill,Bronze,Q

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R15COQ