Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cobalt 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0113963
  • Mfr #: R15COR

$7.78

  • Drill Bit Material: Cobalt
  • Coolant Through: No
  • Shank Dia.: 0.3390"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R15COR Specifications

  • Zoro #: G0113963
  • Mfr #: R15COR
Drill Bit Material: Cobalt Coolant Through: No
Shank Dia.: 0.3390" Point Type: Self Centering Split Point
Cutting Direction: Right Hand Drill Bit Finish: Bronze Oxide
Material: Cobalt Item: HSS-E Jobber Drill,Bronze,R
Drill Bit Size: R Drill Bit Point Angle: 135 Degrees
Drill Bit Dimension Type: Letter Drill Bit Grouping: Drill Bit
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS-E Jobber Drill,Bronze,R

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R15COR