Shop Alternate Products
This Product is Discontinued
Precision Twist Drill
Cobalt 135 Deg. Jobber Length Drill Bit, Shank Dia.: 0.3580" (Discontinued)
Mfr # R15COT
Zoro # G0113920
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Drill Bit Size #14
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt