Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

HSS-E Jobber Drill Set, Cobalt

  • Zoro #: G0099263
  • Mfr #: C114COMBCSET

$678.00

  • Point Type: Self Centering Split Point
  • Drill Bit Dimension Type: Fractional Inch, Wire, Metric
  • Drill Bit Finish: Bronze Oxide
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #C114COMBCSET Specifications

  • Zoro #: G0099263
  • Mfr #: C114COMBCSET
Point Type: Self Centering Split Point Drill Bit Dimension Type: Fractional Inch, Wire, Metric
Drill Bit Finish: Bronze Oxide Drill Bit Grouping: Drill Bit Set
Cutting Direction: Right Hand Item: HSS-E Jobber Drill Set,Cobalt
Drill Bit Point Angle: 135 Degrees Drill Bit Size: 1/16"; 5/64"; 3/32"; 7/64"; 1/8"; 9/64"; 5/32"; 11/64"; 3/16"; 13/64"; 7/32"; 15/64"; 1/4"; 17/64"; 9/32"; 19/64"; 5/16"; 21/64"; 11/32"; 23/64"; 3/8"; 25/64"; 13/32"; 27/64"; 7/16"; 29/64"; 15/32"; 31/64"; 1/2", #1; #2; #3; #4; #5; #6; #7; #8; #9; #10; #11; #12; #13; #14; #15; #16; #17; #18; #19; #20; #21; #22; #23; #24; #25; #26; #27; #28; #29; #30; #31; #32; #33; #34; #35; #36; #37; #38; #39; #40; #41; #42; #43; #44; #45; #46; #47; #48; #49; #50; #51; #52; #53; #54; #55; #56; #57; #58; #59; #60, 1.00mm; 1.50mm; 2.00mm; 2.50mm; 3.00mm; 3.50mm; 4.00mm; 4.50mm; 5.00mm; 5.50mm; 6.00mm; 6.50mm; 7.00mm; 7.50mm; 8.00mm; 8.50mm; 9.00mm; 9.50mm; 10.00mm; 10.50mm; 11.00mm; 11.50mm; 12.00mm; 12.50mm; 13.00mm
Drill Bit Material: Cobalt Shank Dia.: 1/16"; 5/64"; 3/32"; 7/64"; 1/8"; 9/64"; 5/32"; 11/64"; 3/16"; 13/64"; 7/32"; 15/64"; 1/4"; 17/64"; 9/32"; 19/64"; 5/16"; 21/64"; 11/32"; 23/64"; 3/8"; 25/64"; 13/32"; 27/64"; 7/16"; 29/64"; 15/32"; 31/64"; 1/2", 0.2280"; 0.2210"; 0.2130"; 0.2090"; 0.2055"; 0.2040"; 0.2010"; 0.1990"; 0.1960"; 0.1935"; 0.1910"; 0.1890"; 0.1850"; 0.1820"; 0.1800"; 0.1770"; 0.1730"; 0.1695"; 0.1660"; 0.1610"; 0.1590"; 0.1570"; 0.1540"; 0.1520"; 0.1495"; 0.1470"; 0.1440"; 0.1405"; 0.1360"; 0.1285"; 0.1200"; 0.1160"; 0.1130"; 0.1110"; 0.1100"; 0.1065"; 0.1040"; 0.1015"; 0.0995"; 0.0980"; 0.0960"; 0.0935"; 0.0890"; 0.0860"; 0.0820"; 0.0810"; 0.0785"; 0.0760"; 0.0730"; 0.0700"; 0.0670"; 0.0635"; 0.0595"; 0.0550"; 0.0520"; 0.0465"; 0.0430"; 0.0420"; 0.0410"; 0.0400", 1mm; 1.5mm; 2mm; 2.5mm; 3mm; 3.5mm; 4mm; 4.5mm; 5mm; 5.5mm; 6mm; 6.5mm; 7mm; 7.5mm; 8mm; 8.5mm; 9mm; 9.5mm; 10mm; 10.5mm; 11mm; 11.5mm; 12mm; 12.5mm; 13mm
Material: Cobalt Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

Precision Twist Drill HSS-E Bronze 135° NAS 907 Jobber Drill Set Jobber ANSI

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #C114COMBCSET