Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

8pc. Cobalt 118 Degrees Drill Bit Set

  • Zoro #: G0099519
  • Mfr #: C8R56COSET

$405.41

  • Drill Bit Dimension Type: Fractional Inch
  • Shank Dia.: 1/2"
  • Drill Bit Size: 9/16"; 5/8"; 11/16"; 3/4"; 13/16"; 7/8"; 15/16"; 1"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Precision Twist Drill #C8R56COSET Specifications

  • Zoro #: G0099519
  • Mfr #: C8R56COSET
Drill Bit Dimension Type: Fractional Inch Shank Dia.: 1/2"
Drill Bit Size: 9/16"; 5/8"; 11/16"; 3/4"; 13/16"; 7/8"; 15/16"; 1" Drill Bit Grouping: Drill Bit Set
Drill Bit Finish: Steam and Bronze Oxide Point Type: Split point
Number of Pieces: 8 Cutting Direction: Right Hand
Drill Bit Material: Cobalt Item: HSS-E Shank Drill Set,Bronze,Reduced
Drill Bit Point Angle: 118 Degrees Material: Cobalt
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

This Precision Twist C8R56CO reduced shank drill bit set contains 8 high-speed steel drill bits, including inch sizes 9/16" through 1" in 1/16" increments, with a black and gold oxide finish and a 118-degree split point for use with drilling machines with a 1/2" chuck to create large holes in ferrous materials. The cobalt steel provides extended tool life compared to HSS drill bits and maintains the tool's toughness and hardness even in high drilling temperatures. The drill bits have a combined black and gold oxide finish that resists corrosion and increases the hardness of the drill bit. Commonly called Silver and Deming drill bits, these reduced shank drill bits have a drilling depth of 4 times their diameter and a standardized 1/2" diameter round shank, which enables drills with a 1/2" chuck to create holes with diameters larger than the chuck. The self-centering 118-degree split point penetrates material without a pilot hole. The set comes in a metal index case with labeled compartments for identification and organization. Drill bits conform to American National Standards Institute (ANSI) standards.Drill bits are cutting tools used to make holes in a range of materials using machines such as handheld portable drills, machining centers, and lathes. Drill bits come in a variety of lengths and types, the most common of which is the twist drill bit. The round, twisted shaft of the twist drill bit typically has two cutting edges and flutes. The helical twist of the flutes brings chips up and away from the cutting edges and allows for coolant to reach the cutting edges. Jobber length twist drill bits, the most common length of twist drill bit, offer a good compromise of length and reach to work with the widest range of materials and applications. Mechanic's length twist drill bits (also called maintenance length) are a little shorter than jobber length and less prone to deflection when drilling. Short length twist drill bits (also called stub or screw-machine length) are the shortest and stiffest twist drill bits, helping to reduce the chance of deflection or breakage when drilling. Reduced shank drill bits (also called Silver and Deming drill bits) have a shank that is smaller in diameter than its shaft, permitting drilling machines with either a 1/2" or 3/4" drill chuck to create large holes. Long length twist drill bits (also called taper length) are a little longer than jobber length, allowing for deeper holes and longer reach. Extra long twist drill bits (also called extension) are longer than long length twist drill bits for greater reach or for drilling deeper holes.What’s in the Box?
  • 8 drill bits, inch sizes 9/16" through 1" in 1/16" increments
  • Metal case

 

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #C8R56COSET