Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

HSS-E Stub Drill, Bronze, Short, 17/32"

  • Zoro #: G0104848
  • Mfr #: M40CO17/32

$31.71

  • Item: HSS-E Stub Drill,Bronze,Short,17/32"
  • Country of Origin (subject to change): Brazil
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #M40CO17/32 Specifications

  • Zoro #: G0104848
  • Mfr #: M40CO17/32
Item: HSS-E Stub Drill,Bronze,Short,17/32" Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

The Precision Twist M40CO jobber-length drill bit is a 135-degree split-point, heavy-duty, round shank drill bit made of high-speed steel and cobalt with a gold oxide finish. For best use drill with hardened, tempered alloy steel, stainless steel, nodular graphite, malleable cast iron, titanium, nickel and hard material-cemets. It is suitable for drilling to a depth up to two-and-a-half times the diameter of the drill. The shank diameter is the same as the drill size. The M40CO series has a type N flute form (a regular helix angle of 21 to 34 degrees). The gold oxide is a low temperature heat treatment which reduces grinding stress within the tool, and has an appealing, easy-to-identify gold color. Gold oxide is commonly used to identify cobalt steel tools. Spiral flutes act as a passageway for chip extraction from the hole and for coolant to enter the hole. Right-hand twist brings chips up and away from the cutting edge. Made of HSS with cobalt, which is many times harder/stiffer than HSS, will hold an edge longer, and will deflect less than HSS. These are also more resistant to heat than HSS. These qualities allow it to run at higher speeds and feeds. and away from the cutting edge. They are made to DIN 1897 industry standards (metric sizing), which helps ensure that drill bits around the world conform to the same specifications.

 

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #M40CO17/32