Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

HSS-E Taper Length Drill, Brnz, Lng, 11/32"

  • Zoro #: G0106108
  • Mfr #: M51CO11/32

$21.35 /ea

Order in multiples of 6

  • Item: HSS-E Taper Length Drill,Brnz,Lng,11/32"
  • Country of Origin (subject to change): Brazil
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #M51CO11/32 Specifications

  • Zoro #: G0106108
  • Mfr #: M51CO11/32
Item: HSS-E Taper Length Drill,Brnz,Lng,11/32" Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

The Precision Twist M51CO taper-length drill bit is a 135-degree, spilt-point, heavy-duty, round shank drill bit made of high-speed steel and cobalt with a gold oxide finish. Suitable for drilling into a wide variety of materials. It is suitable for drilling to a depth up to six times the diameter of the drill. The shank diameter is the same as the drill size. The M51CO series has a type N flute form (a regular helix angle of 21 to 34 degrees). The gold oxide is a low temperature heat treatment which reduces grinding stress within the tool, and has an appealing, easy-to-identify gold color. Gold oxide is commonly used to identify cobalt steel tools. Made of HSS with cobalt, which is many times harder/stiffer than HSS, will hold an edge longer, and will deflect less than HSS. These are also more resistant to heat than HSS. These qualities allow it to run at higher speeds and feeds. They are made to ANSI (fractional sizing) industry standards, which ensure that drill bits around the world conform to the same specifications. and away from the cutting edge. They are made to DIN 1897 industry standards (metric sizing), which helps ensure that drill bits around the world conform to the same specifications.

 

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #M51CO11/32