Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#11 HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0117700
  • Mfr #: R18PN11

$1.34 /ea

Order in multiples of 6

  • Drill Bit Finish: Bright
  • Material: High Speed Steel
  • Drill Bit Point Angle: 118 Degrees
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R18PN11 Specifications

  • Zoro #: G0117700
  • Mfr #: R18PN11
Drill Bit Finish: Bright Material: High Speed Steel
Drill Bit Point Angle: 118 Degrees Drill Bit Dimension Type: Wire
Cutting Direction: Right Hand Drill Bit Material: High Speed Steel
Coolant Through: No Item: HSS Intermediate Jobber Drill,Bright,N11
Shank Dia.: 0.1910" Drill Bit Grouping: Drill Bit
Drill Bit Size: #11 Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

Precision Twist Drill HSS Bright 118°Jobber Drill Intermediate ANSI No.11

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R18PN11