Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#27 HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0117798
  • Mfr #: R18PN27

$1.04 /ea

Order in multiples of 8

  • Drill Bit Dimension Type: Wire
  • Cutting Direction: Right Hand
  • Drill Bit Size: #27
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Precision Twist Drill #R18PN27 Specifications

  • Zoro #: G0117798
  • Mfr #: R18PN27
Drill Bit Dimension Type: Wire Cutting Direction: Right Hand
Drill Bit Size: #27 Item: HSS Intermediate Jobber Drill,Bright,N27
Coolant Through: No Drill Bit Point Angle: 118 Degrees
Drill Bit Material: High Speed Steel Shank Dia.: 0.1440"
Drill Bit Grouping: Drill Bit Material: High Speed Steel
Drill Bit Finish: Bright Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

Precision Twist Drill HSS Bright 118°Jobber Drill Intermediate ANSI No.27

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R18PN27