Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#45 HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0118032
  • Mfr #: R18PN45

$0.86 /ea

Order in multiples of 9

  • Drill Bit Dimension Type: Wire
  • Coolant Through: No
  • Drill Bit Point Angle: 118 Degrees
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R18PN45 Specifications

  • Zoro #: G0118032
  • Mfr #: R18PN45
Drill Bit Dimension Type: Wire Coolant Through: No
Drill Bit Point Angle: 118 Degrees Material: High Speed Steel
Drill Bit Material: High Speed Steel Cutting Direction: Right Hand
Drill Bit Size: #45 Item: HSS Intermediate Jobber Drill,Bright,N45
Shank Dia.: 0.0820" Drill Bit Finish: Bright
Drill Bit Grouping: Drill Bit Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

HSS Intermediate Jobber Drill,Bright,N45

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R18PN45