Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#48 HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0117980
  • Mfr #: R18PN48

$0.92 /ea

Order in multiples of 12

  • Cutting Direction: Right Hand
  • Drill Bit Material: High Speed Steel
  • Drill Bit Finish: Bright
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R18PN48 Specifications

  • Zoro #: G0117980
  • Mfr #: R18PN48
Cutting Direction: Right Hand Drill Bit Material: High Speed Steel
Drill Bit Finish: Bright Drill Bit Size: #48
Drill Bit Dimension Type: Wire Item: HSS Intermediate Jobber Drill,Bright,N48
Number of Pieces: 1 Drill Bit Point Angle: 118 Degrees
Shank Dia.: 0.0760" Drill Bit Grouping: Drill Bit
Coolant Through: No Material: High Speed Steel
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Precision Twist Drill HSS Bright 118°Jobber Drill Intermediate ANSI No.48

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R18PN48