Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#54 HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0117962
  • Mfr #: R18PN54

$0.86 /ea

Order in multiples of 9

  • Drill Bit Finish: Bright
  • Drill Bit Grouping: Drill Bit
  • Shank Dia.: 0.0550"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R18PN54 Specifications

  • Zoro #: G0117962
  • Mfr #: R18PN54
Drill Bit Finish: Bright Drill Bit Grouping: Drill Bit
Shank Dia.: 0.0550" Material: High Speed Steel
Item: HSS Intermediate Jobber Drill,Bright,N54 Coolant Through: No
Drill Bit Dimension Type: Wire Cutting Direction: Right Hand
Drill Bit Size: #54 Drill Bit Point Angle: 118 Degrees
Drill Bit Material: High Speed Steel Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Precision Twist Drill HSS Bright 118°Jobber Drill Intermediate ANSI No.54

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R18PN54