Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#58 HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0118069
  • Mfr #: R18PN58

$0.94 /ea

Order in multiples of 9

  • Drill Bit Dimension Type: Wire
  • Number of Pieces: 1
  • Cutting Direction: Right Hand
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R18PN58 Specifications

  • Zoro #: G0118069
  • Mfr #: R18PN58
Drill Bit Dimension Type: Wire Number of Pieces: 1
Cutting Direction: Right Hand Drill Bit Grouping: Drill Bit
Item: HSS Intermediate Jobber Drill,Bright,N58 Drill Bit Point Angle: 118 Degrees
Coolant Through: No Drill Bit Finish: Bright
Shank Dia.: 0.0420" Drill Bit Material: High Speed Steel
Drill Bit Size: #58 Material: High Speed Steel
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Precision Twist Drill HSS Bright 118°Jobber Drill Intermediate ANSI No.58

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R18PN58