Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#64 HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0118209
  • Mfr #: R18PN64

$0.99 /ea

Order in multiples of 12

  • Drill Bit Material: High Speed Steel
  • Drill Bit Dimension Type: Wire
  • Drill Bit Grouping: Drill Bit
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R18PN64 Specifications

  • Zoro #: G0118209
  • Mfr #: R18PN64
Drill Bit Material: High Speed Steel Drill Bit Dimension Type: Wire
Drill Bit Grouping: Drill Bit Drill Bit Finish: Bright
Coolant Through: No Cutting Direction: Right Hand
Material: High Speed Steel Shank Dia.: 0.0360"
Drill Bit Size: #64 Drill Bit Point Angle: 118 Degrees
Item: HSS Intermediate Jobber Drill,Bright,N64 Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Precision Twist Drill HSS Bright 118°Jobber Drill Intermediate ANSI No.64

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R18PN64