Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#66 HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0117929
  • Mfr #: R18PN66

$1.21 /ea

Order in multiples of 12

  • Drill Bit Finish: Bright
  • Cutting Direction: Right Hand
  • Drill Bit Material: High Speed Steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R18PN66 Specifications

  • Zoro #: G0117929
  • Mfr #: R18PN66
Drill Bit Finish: Bright Cutting Direction: Right Hand
Drill Bit Material: High Speed Steel Shank Dia.: 0.0330"
Drill Bit Point Angle: 118 Degrees Drill Bit Grouping: Drill Bit
Material: High Speed Steel Coolant Through: No
Drill Bit Dimension Type: Wire Item: HSS Intermediate Jobber Drill,Bright,N66
Drill Bit Size: #66 Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Precision Twist Drill HSS Bright 118°Jobber Drill Intermediate ANSI No.66

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R18PN66