Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#70 HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0118148
  • Mfr #: R18PN70

$1.10 /ea

Order in multiples of 12

  • Material: High Speed Steel
  • Coolant Through: No
  • Drill Bit Grouping: Drill Bit
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R18PN70 Specifications

  • Zoro #: G0118148
  • Mfr #: R18PN70
Material: High Speed Steel Coolant Through: No
Drill Bit Grouping: Drill Bit Drill Bit Dimension Type: Wire
Cutting Direction: Right Hand Drill Bit Point Angle: 118 Degrees
Drill Bit Finish: Bright Drill Bit Size: #70
Shank Dia.: 0.0280" Item: HSS Intermediate Jobber Drill,Bright,N70
Drill Bit Material: High Speed Steel Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Precision Twist Drill HSS Bright 118°Jobber Drill Intermediate ANSI No.70

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R18PN70