Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#71 HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0118139
  • Mfr #: R18PN71

$4.21 /ea

Order in multiples of 12

  • Drill Bit Dimension Type: Wire
  • Cutting Direction: Right Hand
  • Item: HSS Intermediate Jobber Drill,Bright,N71
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R18PN71 Specifications

  • Zoro #: G0118139
  • Mfr #: R18PN71
Drill Bit Dimension Type: Wire Cutting Direction: Right Hand
Item: HSS Intermediate Jobber Drill,Bright,N71 Material: High Speed Steel
Drill Bit Material: High Speed Steel Coolant Through: No
Drill Bit Point Angle: 118 Degrees Shank Dia.: 0.0260"
Drill Bit Size: #71 Drill Bit Grouping: Drill Bit
Drill Bit Finish: Bright Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Precision Twist Drill HSS Bright 118°Jobber Drill Intermediate ANSI No.71

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R18PN71