Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#76 HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0118163
  • Mfr #: R18PN76

$2.21 /ea

Order in multiples of 6

  • Coolant Through: No
  • Cutting Direction: Right Hand
  • Drill Bit Grouping: Drill Bit
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R18PN76 Specifications

  • Zoro #: G0118163
  • Mfr #: R18PN76
Coolant Through: No Cutting Direction: Right Hand
Drill Bit Grouping: Drill Bit Drill Bit Dimension Type: Wire
Drill Bit Finish: Bright Shank Dia.: 0.0200"
Material: High Speed Steel Drill Bit Material: High Speed Steel
Drill Bit Size: #76 Drill Bit Point Angle: 118 Degrees
Item: HSS Intermediate Jobber Drill,Bright,N76 Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Precision Twist Drill HSS Bright 118°Jobber Drill Intermediate ANSI No.76

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R18PN76