Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#83 HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0118303
  • Mfr #: R18PN83

$3.57 /ea

Order in multiples of 3

  • Item: HSS Intermediate Jobber Drill,Bright,N83
  • Drill Bit Grouping: Drill Bit
  • Material: High Speed Steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R18PN83 Specifications

  • Zoro #: G0118303
  • Mfr #: R18PN83
Item: HSS Intermediate Jobber Drill,Bright,N83 Drill Bit Grouping: Drill Bit
Material: High Speed Steel Drill Bit Point Angle: 118 Degrees
Shank Dia.: 0.0120" Drill Bit Material: High Speed Steel
Drill Bit Finish: Bright Coolant Through: No
Drill Bit Dimension Type: Wire Drill Bit Size: #83
Cutting Direction: Right Hand Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

HSS Intermediate Jobber Drill,Bright,N83

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R18PN83