Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#87 HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0118568
  • Mfr #: R18PN87

$3.98 /ea

Order in multiples of 2

  • Drill Bit Size: #87
  • Drill Bit Dimension Type: Wire
  • Coolant Through: No
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R18PN87 Specifications

  • Zoro #: G0118568
  • Mfr #: R18PN87
Drill Bit Size: #87 Drill Bit Dimension Type: Wire
Coolant Through: No Drill Bit Grouping: Drill Bit
Cutting Direction: Right Hand Drill Bit Material: High Speed Steel
Material: High Speed Steel Drill Bit Finish: Bright
Shank Dia.: 0.0100" Drill Bit Point Angle: 118 Degrees
Item: HSS Intermediate Jobber Drill,Bright,N87 Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Precision Twist Drill HSS Bright 118°Jobber Drill Intermediate ANSI No.87

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R18PN87