Precision Twist Drill
R18P HSS BRT 118D Jobber Drill ANSI N9
Mfr # R18PN9
Zoro # G0118470
Sold in multiples of 12 for $19.80
$19.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #29
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Explore More Products
- PRECISION TWIST DRILL R15P HSS BRIGHT 118D Jobber Drill W R15PW
- PRECISION TWIST DRILL R10 HSS Steam Oxide 118D JL Drill 1/2 inch R101/2
- PRECISION TWIST DRILL R18P HSS BRT 118D Jobber Drill ANSI N16 N16 R18PN16
- PRECISION TWIST DRILL 7/16" HSS 118 Deg. Jobber Length Drill Bit, Drill Bit Dimension Type: Fractional Inch R10P7/16
- PRECISION TWIST DRILL 5/16" HSS 118 Deg. Jobber Length Drill Bit R10P5/16
- PRECISION TWIST DRILL 7/16" HSS 118 Deg. Jobber Length Drill Bit D4447/16
- PRECISION TWIST DRILL R18 HSS Steam Oxide 118D JL Drill N50 N50 R18N50
- PRECISION TWIST DRILL R15 HSS Steam Oxide 118D Jobber Drill N R15N
- PRECISION TWIST DRILL HM Bright 118° Solid Standard Jobber Precision N21 003556
- KODIAK CUTTING TOOLS #18 Jobber Length Drill Cobalt 135 Deg. Split Pt 5412429
- DRILL AMERICA 21/64in Cobalt Quick Change Hex Shank Drill Bit COHEX21/64
- Precision Twist Drill Jobber Length Drill Bits