Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

0.15mm Cobalt 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0089369
  • Mfr #: 2A.15

$6.16 /ea

Order in multiples of 12

Details
  • Drill Bit Material: Cobalt
  • Drill Bit Dimension Type: Metric
  • Drill Bit Finish: Bright
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Precision Twist Drill #2A.15 Specifications

  • Zoro #: G0089369
  • Mfr #: 2A.15
Drill Bit Material: Cobalt Drill Bit Dimension Type: Metric
Drill Bit Finish: Bright Shank Dia.: 0.15mm
Drill Bit Size: 0.15mm Drill Bit Grouping: Drill Bit
Item: HSS Jobber Drill,Bright,0.15mm Cutting Direction: Right Hand
Coolant Through: No Drill Bit Point Angle: 118 Degrees
Material: Cobalt Country of Origin (subject to change): France

Description

Precision Twist Drill HSS Bright 118°Jobber Drill DIN 3380.15

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #2A.15