Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

0.19mm Cobalt 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0089323
  • Mfr #: 2A.19

$5.70 /ea

Order in multiples of 12

Details
  • Drill Bit Dimension Type: Metric
  • Drill Bit Point Angle: 118 Degrees
  • Drill Bit Material: Cobalt
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Precision Twist Drill #2A.19 Specifications

  • Zoro #: G0089323
  • Mfr #: 2A.19
Drill Bit Dimension Type: Metric Drill Bit Point Angle: 118 Degrees
Drill Bit Material: Cobalt Material: Cobalt
Shank Dia.: 0.19mm Drill Bit Finish: Bright
Drill Bit Grouping: Drill Bit Drill Bit Size: 0.19mm
Item: HSS Jobber Drill,Bright,0.19mm Coolant Through: No
Cutting Direction: Right Hand Country of Origin (subject to change): France

Description

The Precision Twist 2A jobber drill bit is a conventional point, general purpose, round shank drill bit made of HSS with an uncoated finish. It is suitable for drilling to a depth up to four times the diameter of the drill. It is used for handheld or machine drilling. The shank diameter is the same as the drill size. It was designed for drilling holes into a wide variety of metals and synthetic materials. The 2A series has a type N flute form, with a regular (21- to 34-degree) helix angle, and performs best when drilling into steel or cast iron. The uncoated finish helps increase chip flow in soft materials. Spiral flutes act as a passageway for chip extraction from the hole and for coolant to enter the hole. Right-hand twist brings chips up and away from the cutting edge. Drilling, or hole making, is the most common metalworking operation in the world. Twist drill bits are the most common type of drill bit used. Twist drill bits can be used in hand-operated drills, standalone drill presses, or a lathe. They are made to DIN 338 industry standards, which ensure that drill bits around the world, confirm to the same specifications.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #2A.19