Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

0.34mm Cobalt 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0089457
  • Mfr #: 2A.34

$2.93 /ea

Order in multiples of 12

  • Drill Bit Finish: Bright
  • Item: HSS Jobber Drill,Bright,0.34mm
  • Material: Cobalt
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #2A.34 Specifications

  • Zoro #: G0089457
  • Mfr #: 2A.34
Drill Bit Finish: Bright Item: HSS Jobber Drill,Bright,0.34mm
Material: Cobalt Shank Dia.: 0.34mm
Drill Bit Size: 0.34mm Drill Bit Grouping: Drill Bit
Cutting Direction: Right Hand Drill Bit Dimension Type: Metric
Drill Bit Material: Cobalt Coolant Through: No
Drill Bit Point Angle: 118 Degrees Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

The Precision Twist 2A jobber drill bit is a conventional point, general purpose, round shank drill bit made of HSS with an uncoated finish. It is suitable for drilling to a depth up to four times the diameter of the drill. It is used for handheld or machine drilling. The shank diameter is the same as the drill size. It was designed for drilling holes into a wide variety of metals and synthetic materials. The 2A series has a type N flute form, with a regular (21- to 34-degree) helix angle, and performs best when drilling into steel or cast iron. The uncoated finish helps increase chip flow in soft materials. Spiral flutes act as a passageway for chip extraction from the hole and for coolant to enter the hole. Right-hand twist brings chips up and away from the cutting edge. Drilling, or hole making, is the most common metalworking operation in the world. Twist drill bits are the most common type of drill bit used. Twist drill bits can be used in hand-operated drills, standalone drill presses, or a lathe. They are made to DIN 338 industry standards, which ensure that drill bits around the world, confirm to the same specifications.

 

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #2A.34