Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

0.36mm Cobalt 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0089509
  • Mfr #: 2A.36

$2.56 /ea

Order in multiples of 12

  • Drill Bit Grouping: Drill Bit
  • Coolant Through: No
  • Drill Bit Dimension Type: Metric
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #2A.36 Specifications

  • Zoro #: G0089509
  • Mfr #: 2A.36
Drill Bit Grouping: Drill Bit Coolant Through: No
Drill Bit Dimension Type: Metric Material: Cobalt
Cutting Direction: Right Hand Shank Dia.: 0.36mm
Drill Bit Size: 0.36mm Drill Bit Finish: Bright
Drill Bit Point Angle: 118 Degrees Drill Bit Material: Cobalt
Item: HSS Jobber Drill,Bright,0.36mm Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Our jobber drill bits come in a variety of sizes to best fit your working application. Take a look at the features for this HSS Jobber Drill,Bright,0.36mm : DRILL BIT SIZE: 0.36mm, DRILL BIT MATERIAL: Cobalt, DRILL BIT DIMENSION TYPE: Metric

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #2A.36