Shop Alternate Products
This Product is Discontinued
Precision Twist Drill
2A HSS BRT 118D JL Drill Jobber DIN 338 0.46 mm (Discontinued)
Mfr # 2A.46
Zoro # G0089542
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 0.46mm
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Cobalt