Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

0.48mm Cobalt 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0089612
  • Mfr #: 2A.48

$1.91 /ea

Order in multiples of 12

Details
  • Drill Bit Dimension Type: Metric
  • Drill Bit Size: 0.48mm
  • Item: HSS Jobber Drill,Bright,0.48mm
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Precision Twist Drill #2A.48 Specifications

  • Zoro #: G0089612
  • Mfr #: 2A.48
Drill Bit Dimension Type: Metric Drill Bit Size: 0.48mm
Item: HSS Jobber Drill,Bright,0.48mm Shank Dia.: 0.48mm
Coolant Through: No Drill Bit Finish: Bright
Drill Bit Grouping: Drill Bit Cutting Direction: Right Hand
Material: Cobalt Drill Bit Material: Cobalt
Drill Bit Point Angle: 118 Degrees Country of Origin (subject to change): France

Description

Precision Twist Drill HSS Bright 118°Jobber Drill DIN 3380.48

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #2A.48