Shop Alternate Products
This Product is Discontinued
Precision Twist Drill
QC21P HSS BRT QC 135D JL Drill 11/16 inch (Discontinued)
Mfr # QC21P11/16
Zoro # G0107961
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 11/16"
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel