Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

11/32" HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0113132
  • Mfr #: R10P11/32

$3.33 /ea

Order in multiples of 3

  • Drill Bit Dimension Type: Fractional Inch
  • Shank Dia.: 11/32"
  • Coolant Through: No
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R10P11/32 Specifications

  • Zoro #: G0113132
  • Mfr #: R10P11/32
Drill Bit Dimension Type: Fractional Inch Shank Dia.: 11/32"
Coolant Through: No Cutting Direction: Right Hand
Drill Bit Finish: Bright Drill Bit Grouping: Drill Bit
Item: HSS Jobber Drill,Bright,118 deg.,11/32" Drill Bit Size: 11/32"
Material: High Speed Steel Drill Bit Point Angle: 118 Degrees
Drill Bit Material: High Speed Steel Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS Jobber Drill,Bright,118 deg.,11/32 In.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R10P11/32