Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/32" HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0113108
  • Mfr #: R10P1/32

$0.97 /ea

Order in multiples of 9

  • Drill Bit Dimension Type: Fractional Inch
  • Drill Bit Finish: Bright
  • Material: High Speed Steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R10P1/32 Specifications

  • Zoro #: G0113108
  • Mfr #: R10P1/32
Drill Bit Dimension Type: Fractional Inch Drill Bit Finish: Bright
Material: High Speed Steel Drill Bit Point Angle: 118 Degrees
Shank Dia.: 1/32" Drill Bit Grouping: Drill Bit
Drill Bit Size: 1/32" Item: HSS Jobber Drill,Bright,118 deg.,1/32"
Drill Bit Material: High Speed Steel Cutting Direction: Right Hand
Coolant Through: No Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

HSS Jobber Drill,Bright,118 deg.,1/32 In.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R10P1/32