Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

13/32" HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0113080
  • Mfr #: R10P13/32

$4.87 /ea

Order in multiples of 2

  • Drill Bit Grouping: Drill Bit
  • Drill Bit Size: 13/32"
  • Drill Bit Dimension Type: Fractional Inch
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R10P13/32 Specifications

  • Zoro #: G0113080
  • Mfr #: R10P13/32
Drill Bit Grouping: Drill Bit Drill Bit Size: 13/32"
Drill Bit Dimension Type: Fractional Inch Material: High Speed Steel
Drill Bit Material: High Speed Steel Coolant Through: No
Shank Dia.: 13/32" Item: HSS Jobber Drill,Bright,118 deg.,13/32"
Cutting Direction: Right Hand Drill Bit Point Angle: 118 Degrees
Drill Bit Finish: Bright Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

The Precision Twist R10P jobber-length, uncoated bright finish, general-purpose, round-shank drill bit drills holes into a wide variety of metals and synthetic materials. It can drill to a depth up to four times the diameter of the drill size. The shank diameter is the same as the drill size. The R10P series has a type N flute form, with a regular helix (21- to 34-degree) angle, with best performance drilling into steel, and cast iron. Uncoated (bright) tools have no finish or coating. They are a common choice for general use applications. Spiral flutes act as a passageway for chip extraction from the hole and for coolant to enter the hole. Right-hand twist brings chips up and away from the cutting edge.

 

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R10P13/32