Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

15/32" HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0113010
  • Mfr #: R10P15/32

$6.37 /ea

Order in multiples of 2

  • Coolant Through: No
  • Cutting Direction: Right Hand
  • Drill Bit Finish: Bright
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R10P15/32 Specifications

  • Zoro #: G0113010
  • Mfr #: R10P15/32
Coolant Through: No Cutting Direction: Right Hand
Drill Bit Finish: Bright Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill Bit Drill Bit Point Angle: 118 Degrees
Drill Bit Size: 15/32" Item: HSS Jobber Drill,Bright,118 deg.,15/32"
Shank Dia.: 15/32" Material: High Speed Steel
Drill Bit Material: High Speed Steel Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

The Precision Twist R10P jobber-length, uncoated bright finish, general-purpose, round-shank drill bit drills holes into a wide variety of metals and synthetic materials. It can drill to a depth up to four times the diameter of the drill size. The shank diameter is the same as the drill size. The R10P series has a type N flute form, with a regular helix (21- to 34-degree) angle, with best performance drilling into steel, and cast iron. Uncoated (bright) tools have no finish or coating. They are a common choice for general use applications. Spiral flutes act as a passageway for chip extraction from the hole and for coolant to enter the hole. Right-hand twist brings chips up and away from the cutting edge.

 

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R10P15/32