Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

21/64" HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0112712
  • Mfr #: R10H21/64

$4.94 /ea

Order in multiples of 6

  • Coolant Through: No
  • Drill Bit Point Angle: 118 Degrees
  • Shank Dia.: 21/64"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R10H21/64 Specifications

  • Zoro #: G0112712
  • Mfr #: R10H21/64
Coolant Through: No Drill Bit Point Angle: 118 Degrees
Shank Dia.: 21/64" Material: High Speed Steel
Drill Bit Material: High Speed Steel Drill Bit Dimension Type: Fractional Inch
Drill Bit Size: 21/64" Drill Bit Finish: Bright
Drill Bit Grouping: Drill Bit Number of Pieces: 1
Cutting Direction: Right Hand Item: HSS Jobber Drill,Bright,118 deg.,21/64"
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

The Precision Twist R10H jobber-length, uncoated bright finish, general-purpose, round-shank drill bit drills holes into a wide variety of metals and synthetic materials. It can drill to a depth up to four times the diameter of the drill size. The shank diameter is the same as the drill size. The R10H series has a type W flute form, with a quick helix (35- to 45-degree) angle, with best performance drilling into copper, aluminum magnesium, and thermoplastics. Uncoated (bright) tools have no finish or coating. They are a common choice for drilling deep holes in materials of low tensile strength. and away from the cutting edge. They are made to ANSI (fractional sizing) industry standards, which help ensure that drill bits around the world conform to the same specifications.

 

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R10H21/64