Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

25/64" HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0104559
  • Mfr #: L1025/64

$17.09 /ea

Order in multiples of 6

  • Cutting Direction: Left Hand
  • Drill Bit Point Angle: 118 Degrees
  • Coolant Through: No
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #L1025/64 Specifications

  • Zoro #: G0104559
  • Mfr #: L1025/64
Cutting Direction: Left Hand Drill Bit Point Angle: 118 Degrees
Coolant Through: No Drill Bit Grouping: Drill Bit
Item: HSS Jobber Drill,Bright,118 deg.,25/64" Drill Bit Finish: Bright
Drill Bit Material: High Speed Steel Shank Dia.: 25/64"
Drill Bit Dimension Type: Fractional Inch Drill Bit Size: 25/64"
Material: High Speed Steel Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

The Precision Twist L10 jobber drill bit is a conventional point, general purpose, round shank drill bit made of HSS with an uncoated (bright) finish. It is suitable for drilling to a depth up to four times the diameter of the drill. Good for portable or machine drilling. The shank diameter is the same as the drill size. It was designed for drilling holes into a wide variety of metals and synthetic materials. The L10 series has a type H flute form, with a slow spiral (10- to 20-degree helix angle) have best performance for drilling into copper. The uncoated finish helps increase chip flow in soft materials. Round shanks allow use with a wide variety of tool holding systems. They are a common choice for drilling shallow holes in brass or similar materials. This design allows for heavy feed rates and will move large volume of chips compared to standard helix drills. and away from the cutting edge. They are made to ANSI (fractional sizing) industry standards, which ensure that drill bits around the world, confirm to the same specifications.

 

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #L1025/64