Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

25/64" HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0113038
  • Mfr #: R10P25/64

$4.38 /ea

Order in multiples of 2

  • Shank Dia.: 25/64"
  • Material: High Speed Steel
  • Cutting Direction: Right Hand
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R10P25/64 Specifications

  • Zoro #: G0113038
  • Mfr #: R10P25/64
Shank Dia.: 25/64" Material: High Speed Steel
Cutting Direction: Right Hand Drill Bit Dimension Type: Fractional Inch
Drill Bit Size: 25/64" Coolant Through: No
Drill Bit Grouping: Drill Bit Item: HSS Jobber Drill,Bright,118 deg.,25/64"
Drill Bit Material: High Speed Steel Drill Bit Point Angle: 118 Degrees
Drill Bit Finish: Bright Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS Jobber Drill,Bright,118 deg.,25/64 In.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R10P25/64