Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

33/64" HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0112959
  • Mfr #: R10P33/64

$12.28

  • Shank Dia.: 33/64"
  • Cutting Direction: Right Hand
  • Drill Bit Material: High Speed Steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R10P33/64 Specifications

  • Zoro #: G0112959
  • Mfr #: R10P33/64
Shank Dia.: 33/64" Cutting Direction: Right Hand
Drill Bit Material: High Speed Steel Drill Bit Finish: Bright
Drill Bit Size: 33/64" Item: HSS Jobber Drill,Bright,118 deg.,33/64"
Drill Bit Grouping: Drill Bit Coolant Through: No
Material: High Speed Steel Drill Bit Dimension Type: Fractional Inch
Drill Bit Point Angle: 118 Degrees Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

Jobber drill bits come in 4 different measurement systems, fractional, number and letter, mechanical and wire. Here are some important details for the HSS Jobber Drill,Bright,118 deg.,33/64" : DRILL BIT SIZE: 33/64", DRILL BIT MATERIAL: High Speed Steel, DRILL BIT DIMENSION TYPE: Fractional Inch

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R10P33/64