Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

7/16" HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0113281
  • Mfr #: R10P7/16

$5.63 /ea

Order in multiples of 2

  • Item: HSS Jobber Drill,Bright,118 deg.,7/16"
  • Number of Pieces: 1
  • Cutting Direction: Right Hand
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Precision Twist Drill #R10P7/16 Specifications

  • Zoro #: G0113281
  • Mfr #: R10P7/16
Item: HSS Jobber Drill,Bright,118 deg.,7/16" Number of Pieces: 1
Cutting Direction: Right Hand Drill Bit Grouping: Drill Bit
Drill Bit Point Angle: 118 Degrees Material: High Speed Steel
Drill Bit Dimension Type: Fractional Inch Drill Bit Size: 7/16"
Drill Bit Material: High Speed Steel Shank Dia.: 7/16"
Coolant Through: No Drill Bit Finish: Bright
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

The Precision Twist R10P jobber-length, uncoated bright finish, general-purpose, round-shank drill bit drills holes into a wide variety of metals and synthetic materials. It can drill to a depth up to four times the diameter of the drill size. The shank diameter is the same as the drill size. The R10P series has a type N flute form, with a regular helix (21- to 34-degree) angle, with best performance drilling into steel, and cast iron. Uncoated (bright) tools have no finish or coating. They are a common choice for general use applications. Spiral flutes act as a passageway for chip extraction from the hole and for coolant to enter the hole. Right-hand twist brings chips up and away from the cutting edge.

 

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R10P7/16