Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

7/32" HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0104653
  • Mfr #: L107/32

$5.85 /ea

Order in multiples of 2

  • Drill Bit Dimension Type: Fractional Inch
  • Item: HSS Jobber Drill,Bright,118 deg.,7/32"
  • Material: High Speed Steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #L107/32 Specifications

  • Zoro #: G0104653
  • Mfr #: L107/32
Drill Bit Dimension Type: Fractional Inch Item: HSS Jobber Drill,Bright,118 deg.,7/32"
Material: High Speed Steel Drill Bit Grouping: Drill Bit
Cutting Direction: Left Hand Drill Bit Point Angle: 118 Degrees
Drill Bit Finish: Bright Coolant Through: No
Shank Dia.: 7/32" Drill Bit Size: 7/32"
Drill Bit Material: High Speed Steel Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

HSS Jobber Drill,Bright,118 deg.,7/32 In.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #L107/32